text.skipToContent text.skipToNavigation

Klingspor Flap disc 180X22 K 36

Article number S0565.002.036
Diameter 180
Type Disc
Material of carrier Other
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Zircon corundum

Specifications

Diameter 180
Type Disc
Material of carrier Other
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Zircon corundum
Granulation according to CAMI 36

Description

For universal use in demanding edge and surface grinding work. High removal rate and comfortable grinding behavior

Article numbers

Article number S0565.002.036
EAN 4014855208579
UBB 240216512527
UNSPSC 27110000
Manufacturer article nr  322782
Do not close this page. This message will disappear, when the page is fully loaded.