text.skipToContent text.skipToNavigation

Klingspor Flap disc 125X22,23

  1. ART NR 4Z154843
  2. EAN 4014855203024
  3. UBB 500513195023
  4. UNSPSC 27110000
  5. Manufacturer article nr  321675

Price per 
-


Package: 10
Full Box only

SMT 925 abrasive mop discs, 125 x 22,23 mm grain 60 flat.Abrasive mop discs

Advantages: Significantly higher abrasive performance and service life - Optimal removal rate when used on high-power angle grinders under increased grinding pressure - High removal rate and long service life

Application (metal) Stainless steel
Arbor size (mm) 22.2
Basic material X
Diameter (mm) 125
Grits 60
Type SMT 925
Type of grit Zirkon Corundum
Shape flat