text.skipToContent text.skipToNavigation

Grinding cloth roll KL 361JF 40 mm granulation 40 for metal corundum KLINGSPOR


Corundum. For metal processing. Synthetic resin-bonded grinding cloth with dense corundum dispersal. Extremely flexible. For highest grinding requirements. Excellent particle adhesion. High grinding performance. 50 m roll

Article number S0101.000.040
Width 40
Type Roll
Length 50000
Material of carrier Paper
Suitable for stainless steel Yes
Packed per 1

Specifications

Width 40
Type Roll
Length 50000
Material of carrier Paper
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 40
Scattering Dense

Description

Corundum. For metal processing. Synthetic resin-bonded grinding cloth with dense corundum dispersal. Extremely flexible. For highest grinding requirements. Excellent particle adhesion. High grinding performance. 50 m roll

Article numbers

Article number S0101.000.040
EAN 4014855014521
UBB 240216420382
UNSPSC 27110000
Manufacturer article nr  3833
Do not close this page. This message will disappear, when the page is fully loaded.