text.skipToContent text.skipToNavigation

Klingspor Diamond blade DT 900 FT Diamond 100X1,4X22,23

  1. ART NR 8C824763
  2. EAN 4014855253067
  3. UBB 500695718626
  4. UNSPSC 31390000
  5. Manufacturer article nr  330627

Price per 
-


Package: 1

DT 900 FT diamond cutting blades, 100 x 1,4 x 22,23 mm 1,4 x 7,5 mm, closed rim turbo Reduction ring 16.Diamond cutting blades for angle grinders

Advantages: 1,4 mm thin professional blade for extremely demanding applications - Work results of superior quality - Continuous rim with turbo segments - Clean and nick-free edges

Basic material Diamond
Arbor size (mm) 22.2
Diameter (mm) 100
Type DT 900 FT
Saw blade-ø (mm) 100