text.skipToContent text.skipToNavigation

Klingspor Diamond blade DT 900 FL Diamond 200X1,6X30

  1. ART NR 5L945472
  2. EAN 4014855255931
  3. UBB 500695727205
  4. UNSPSC 31390000
  5. Manufacturer article nr  331046

Price per 
-


Package: 1

DT 900 FL diamond cutting blades, 200 x 1,6 x 30 mm 1,6 x 7 mm, closed rim with laser slots Reduction ring 25,4.Large diamond cutting blades

Advantages: High-precision tool for hard wall and floor tiles - Laser-cut slots for exceptionally smooth operation and perfectly cut edges - Reduction ring from 30 mm to 25,4 mm included

Basic material Diamond
Arbor size (mm) 30
Diameter (mm) 200
Type DT 900 FL
Saw blade-ø (mm) 200