text.skipToContent text.skipToNavigation

Klingspor Diamond blade DT 612 AB Diamond 350X3,2X20

  1. ART NR 9H975109
  2. EAN 4014855265633
  3. UBB 500695733062
  4. UNSPSC 31390000
  5. Manufacturer article nr  332345

Price per 
-


Package: 1

DT 612 AB diamond cutting blades, 350 x 3,2 x 20 mm 21 segments 40 x 3,2 x 10 mm, wide gullet.Large diamond cutting blades

Advantages: Suitable for asphalt and concrete - Specially engineered for use on both materials - High cutting speed, excellent service life

Basic material Diamond
Arbor size (mm) 20
Diameter (mm) 350
Type DT 612 AB
Saw blade-ø (mm) 350