text.skipToContent text.skipToNavigation

Klingspor Diamond blade DT 350 U Diamond 350X3X25,4

  1. ART NR 6Y537383
  2. EAN 4014855290734
  3. UBB 500695752021
  4. UNSPSC 31390000
  5. Manufacturer article nr  336221

Price per 
-


Package: 1

DT 350 U diamond cutting blades, 350 x 3 x 25,4 mm 24 segments 40 x 3 x 10 mm, standard serration.Large diamond cutting blades

Advantages: Product with laser-welded standard segments for universal use on general construction materials - Smooth, fast and low-vibration cutting with unmatched service life - Optimum price-performance ratio

Basic material Diamond
Arbor size (mm) 25.4
Diameter (mm) 350
Type DT 350 U
Saw blade-ø (mm) 350