text.skipToContent text.skipToNavigation

Klingspor Diamond blade DT 310 UT Diamond 350X3X20

  1. ART NR 8F077549
  2. EAN 4014855275670
  3. UBB 500695737287
  4. UNSPSC 31390000
  5. Manufacturer article nr  334093

Price per 
-


Package: 1

DT 310 UT diamond cutting blades, 350 x 3 x 20 mm 3 x 10 mm, closed rim turbo.Large diamond cutting blades

Advantages: All-purpose - Excellent cutting performance, great price-performance ratio - Continuous rim with turbo segments for clean and nick-free edges - 10 mm tall cutting edge

Basic material Diamond
Arbor size (mm) 20
Diameter (mm) 350
Type DT 310 UT
Saw blade-ø (mm) 350