text.skipToContent text.skipToNavigation

Klingspor Cutting wheel 115X1,6X22,23

  1. ART NR 2M540513
  2. EAN 5907560207502
  3. UBB 500695772656
  4. UNSPSC 31191500
  5. Manufacturer article nr  340936

Price per 
-


Package: 25
Full Box only

A 346 EX cutting-off wheels, 115 x 1,6 x 22,23 mm flat.Kronenflex® cutting-off wheels 1,6 - 1,9 mm

Advantages: Free of iron, sulphur and chlorine - Universal use on steel and stainless steel (INOX) - Cutting disc made of a calcined, cubic aluminium oxide that is self-sharpening - Minimal burr formation and longer service life - Best suited for cutting thin-walled profiles and pipes

Application (metal) Stainless steel / Steel
Arbor size (mm) 22.2
Diameter (mm) 115
Thickness disk (mm) 1.6
Type A 346 EX
Shape flat