text.skipToContent text.skipToNavigation

Klingspor Carbide burr HF 100 L Carbide 12,7X32X6

  1. ART NR 6T483741
  2. EAN 4014855276776
  3. UBB 500695748094
  4. UNSPSC 31390000
  5. Manufacturer article nr  334174

Price per 
-


Package: 1

HF 100 L carbide burrs, 12,7 x 32 x 6 mm special cut INOX.Carbide burrs

Properties: Conical round-nosed burr - Designation in accordance with DIN 8032: KEL Advantages: For difficult-to-access areas

Basic material Carbide
Diameter (mm) 12.7
Grits 11
Height (mm) 32
Length (L) (mm) 77
Total length (mm) 77
Shaft size ø (mm) 6
Type HF 100 L
DIN 8032