text.skipToContent text.skipToNavigation

Klingspor Carbide burr HF 100 E Carbide 12,7X22X6

  1. ART NR 4M107485
  2. EAN 4014855276783
  3. UBB 500695743046
  4. UNSPSC 31390000
  5. Manufacturer article nr  334149

Price per 
-


Package: 1

HF 100 E carbide burrs, 12,7 x 22 x 6 mm special cut steel.Carbide burrs

Properties: Drop-shaped burr - Designation in accordance with DIN 8032: TRE Advantages: For milling out fillet welds - Suitable for working on moulded parts

Basic material Carbide
Diameter (mm) 12.7
Grits 10
Height (mm) 22
Length (L) (mm) 67
Total length (mm) 67
Shaft size ø (mm) 6
Type HF 100 E
DIN 8032