text.skipToContent text.skipToNavigation

Klingspor Carbide burr HF 100 D Carbide 9,6X8X6

  1. ART NR 6Z180430
  2. EAN 4014855276417
  3. UBB 500695742477
  4. UNSPSC 31390000
  5. Manufacturer article nr  334146

Price per 
-


Package: 1

HF 100 D carbide burrs, 9,6 x 8 x 6 mm special cut steel.Carbide burrs

Properties: Ball-shaped burr - Designation in accordance with DIN 8032: KUD Advantages: For use on contours - For deburring bore holes

Basic material Carbide
Diameter (mm) 9.6
Grits 10
Height (mm) 8
Length (L) (mm) 54
Total length (mm) 54
Shaft size ø (mm) 6
Type HF 100 D
DIN 8032