text.skipToContent text.skipToNavigation

Klingspor Carbide burr HF 100 A Carbide 9,6X19X6

  1. ART NR 7O887434
  2. EAN 4014855276202
  3. UBB 500695738434
  4. UNSPSC 31390000
  5. Manufacturer article nr  334121

Price per 
-


Package: 1

HF 100 A carbide burrs, 9,6 x 19 x 6 mm special cut INOX.Carbide burrs

Properties: Cylindrical burr without end-cut - Designation in accordance with DIN 8032: ZYA Advantages: For universal use - Especially suitable for surface grinding

Basic material Carbide
Diameter (mm) 9.6
Grits 11
Height (mm) 19
Length (L) (mm) 64
Total length (mm) 64
Shaft size ø (mm) 6
Type HF 100 A
DIN 8032