text.skipToContent text.skipToNavigation

Klingspor Abrasive mop 250X50X43,1 G120 0

  1. ART NR 5N064395
  2. EAN 4014855027354
  3. UBB 500695690239
  4. UNSPSC 31191500
  5. Manufacturer article nr  2485

Price per 
-


Package: 2
Full Box only

MM 650 abrasive mop wheels LS 309 JF, 250 x 50 x 43,1 mm grain 120.Abrasive mop

Advantages: Very suitable for workpieces with high profiles due to grinding flaps with longitudinal slots - Produces a very fine surface

Width (mm) 50
Application (metal) Paint / Lacquer / Filler / Wood / Metal universal
Arbor size (mm) 43.1
Diameter (mm) 250
Grits 120
Die-cut shape 0
Type MM 650