text.skipToContent text.skipToNavigation

Klingspor Abrasive disc 150 G80 GLS74

Article number 8W182200
Diameter 150
Type Disc
Punch shape GLS74
Material of carrier Paper
Suitable for metal Yes

Specifications

Diameter 150
Type Disc
Punch shape GLS74
Material of carrier Paper
Suitable for metal Yes
Suitable for wood Yes
Suitable for paint Yes
Granulation according to CAMI 80
Suitable for filler Yes

Description

Advantages: High removal rate - For diverse applications

Article numbers

Article number 8W182200
EAN 5907560206550
UBB 500695771252
UNSPSC 31191500
Manufacturer article nr  340371
Do not close this page. This message will disappear, when the page is fully loaded.