text.skipToContent text.skipToNavigation

Klingspor Abrasive disc 150 0

Article number 8C175818
Diameter (mm) 150
Application (metal) Steel
Basic material F-Paper
Grits 150
Die-cut shape 0

Specifications

Diameter (mm) 150
Application (metal) Steel
Basic material F-Paper
Grits 150
Die-cut shape 0
Type PS 21 FK
Type of grit Zirkon Corundum
Shape Rond

Description

Advantages: Aggressive abrasive behavior due to self-sharpening zirconia alumina - Optimal recipe for rough grinding and finish grinding of stainless steel - Long service life

Article numbers

Article number 8C175818
EAN 4014855081998
UBB 500513247345
UNSPSC 27110000
Manufacturer article nr  239244