text.skipToContent text.skipToNavigation

Klingspor Abrasive disc 115X22,23 G80 0

  1. ART NR 6Q941422
  2. EAN 4014855247769
  3. UBB 500695712686
  4. UNSPSC 31191500
  5. Manufacturer article nr  329995

Price per 
-


Package: 10
Full Box only

SMT 644 abrasive mop discs, 115 x 22,23 mm grain 80 convex.Abrasive mop discs

Advantages: Long service life when used on extremely steep edges - Constant stock removal level even when used on surfaces - No glazing or clogging, even at low machine output or low grinding pressure (< 1000W)

Application (metal) Steel / Stainless steel
Arbor size (mm) 22.2
Diameter (mm) 115
Grits 80
Die-cut shape 0
Type SMT 644
Shape sphere