text.skipToContent text.skipToNavigation

KIPP Precision indexing plungers with tapered pin, lockable Steel, grip ball thermoplastic black/grey 16MM

  1. ART NR 58643.000.016
  2. EAN 4059245021420
  3. UBB 500689907094
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0359.116

Price per 
-


Package: 1
D 16
Material Steel
Info Material: Steel. Grip ball thermoplastic. Version: Hardened and ground. Grip ball black grey. Note: The indexing plungers with bushes are a perfect combination for rapid positioning and fixing. The precise design of both the indexing plunger and the bush guarantees high repeating accuracy when assembling two elements. Technical information see assembly and installation instructions.
  1. Select other sizes

Specifications

D 16
D1 40
D2 28
D3 25
F1 = springiness beginning in N 30
F2 = springiness end in N 50
L1 41.5
L2 49
L3 13
L4 6
L5 3
L 42