text.skipToContent text.skipToNavigation

KIPP Indexing plungers with threaded pin, with locknut Metric fine thread Stainless steel 1.4305, pin not hardened 10MM

  1. ART NR 58593.000.010
  2. EAN 4059245014200
  3. UBB 500689874997
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0341.12410

Price per 
-


Package: 1
D 10
Material Stainless steel
Material technical 1.4305
Thread Metric fine thread
Info Material: Stainless steel. Threaded sleeve 1.4305. Indexing pin 1.4305. Version: Indexing pin not hardened, ground and bright. Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been disengaged. Special grips can be fitted on the projecting threaded pin. This pin is also suitable for automatic actuation e.g. program controlled pneumatic cylinder or by remote control using Bowden cables.
  1. Select other sizes

Specifications

D 10
D1 M20
D2 M8
F1 = springiness beginning in N 15
F2 = springiness end in N 34
F x 30° 2.8
H 10
L1 28
L2 12
L3 12
L4 25
L 62
P 1.50
SW1 22
SW2 30