text.skipToContent text.skipToNavigation

KIPP Indexing plungers, non-lockout type, without locknut Metric fine thread Stainless steel 1.4305, hardened pin, stainless steel grip 16MM

Article number
D1_MM 24
Material Stainless steel
Material technical 1.4305
Thread Metric fine thread
Info Material: Stainless steel. Threaded sleeve 1.4305. Indexing pin 1.4034. Mushroom knob 1.4305, electrolytic-polish.Version: Bright. Indexing pin hardened, ground.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged.

Specifications

D1_MM 24
Material Stainless steel
Material technical 1.4305
Thread Metric fine thread
Info Material: Stainless steel. Threaded sleeve 1.4305. Indexing pin 1.4034. Mushroom knob 1.4305, electrolytic-polish.Version: Bright. Indexing pin hardened, ground.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged.

Dimensions

D 16
D1 24
D2 40
F1 = springiness beginning in N 20
F2 = springiness end in N 46
F x 30° 3.2
H 16
L1 32
L2 18
L3 28
L 106
P 2
SW1 27

Article numbers

Article number 58680.000.016
EAN 4059245009923
UBB 500690010763
UNSPSC 31162807
Manufacturer article nr  K0632.001516

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.