text.skipToContent text.skipToNavigation

KIPP Indexing plungers, high, lockout type, without locknut Metric fine thread Stainless steel 1.4305, pin not hardened, plastic grip 6MM

  1. ART NR 58585.000.006
  2. EAN 4059245013548
  3. UBB 500689869211
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0339.13206

Price per 
-


Package: 3
Full Box only
D 6
Material Stainless steel
Material technical 1.4305
Thread Metric fine thread
Info Material: Stainless steel. Threaded sleeve 1.4305 Indexing pin 1.4305 Mushroom knob black grey thermoplastic. Version: Indexing pin not hardened, ground and bright. Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged. The lockout types are recommended for applications in which the pin is disengaged over extended periods and should be prevented from springing back..
  1. Select other sizes

Specifications

D 6
D1 M12
D2 25
F1 = springiness beginning in N 6
F2 = springiness end in N 14
F x 30° 1.8
H 6
L1 20
L2 8
L3 17
L 56
P 1.5
SW1 14