text.skipToContent text.skipToNavigation

KIPP Indexing plungers, non-lockout type, without locknut Metric fine thread Stainless steel 1.4305, pin not hardened, stainless steel grip 3MM

  1. ART NR 58684.000.003
  2. EAN 4059245010615
  3. UBB 500690013247
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0632.111903

Price per 
-


Package: 3
Full Box only
D 3
Material Stainless steel
Material technical 1.4305
Thread Metric fine thread
Info Material: Stainless steel. Threaded sleeve 1.4305. Indexing pin 1.4305. Mushroom knob 1.4305, electrolytic-polish. Version: Bright. Indexing pin not hardened, ground. Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged.
  1. Select other sizes

Specifications

D 3
D1 M6
D2 14
F1 = springiness beginning in N 4.5
F2 = springiness end in N 10
F x 30° 0.8
H 3.5
L1 12
L2 5
L3 10
L 34.5
P 0.75
SW1 8