text.skipToContent text.skipToNavigation

KIPP Indexing plungers, non-lockout type, without locknut Metric fine thread Stainless steel 1.4305, pin not hardened, stainless steel grip 10MM

  1. ART NR 58684.000.010
  2. EAN 4059245010585
  3. UBB 500690013734
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0632.111410

Price per 
-


Package: 1
D 10
Material Stainless steel
Material technical 1.4305
Thread Metric fine thread
Info Material: Stainless steel. Threaded sleeve 1.4305. Indexing pin 1.4305. Mushroom knob 1.4305, electrolytic-polish. Version: Bright. Indexing pin not hardened, ground. Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged.
  1. Select other sizes

Specifications

D 10
D1 M20
D2 33
F1 = springiness beginning in N 15
F2 = springiness end in N 34
F x 30° 2.8
H 10
L1 28
L2 12
L3 25
L 83
P 1.50
SW1 22