text.skipToContent text.skipToNavigation

KIPP Clamping levers, external thread Black Steel 1.0401/5.8 Plastic coated M5X40X10

  1. ART NR 58132.050.010
  2. EAN 4059245082254
  3. UBB 500689966496
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0752.1051X10

Price per 
-


Package: 5
Full Box only
A 40
L 10
X M5
Class 5.8
Color Black
Material Steel
Material technical 1.0401
Surface treatment Plastic coated
Thread Metric thread
Info Material: Handle 1.0401. All other steel parts grade 5.8. Version: Handle plastic coated, fine-textured structure. Steel parts black oxidized. Drawing reference: 1) flat point DIN 78.
  1. Select other sizes

Specifications

A 40
A1 47
B 7
D 10
D1 13
D2 14
H 24.5
H2 14.5
H3 31
H4 34
H1 4
Number of teeth 16
X M5