text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Kinkelder Circular saw blade 315X2,5X40T10 4/12

  1. ART NR K6000.341.410
  2. UBB 240146013067
  3. UNSPSC 23242113

Price per 
-


Package: 1
Application (metal) Steel
Arbor size (mm) 40
Blade diameter (mm) 315
Model Alpha
Tooth pitch 10
Thickness 2.5 mm
Pinholes 2/8,5/55 4/12/64