text.skipToContent text.skipToNavigation

ISO 8748 Spring steel 420-545 HV30 1,5X6MM

  1. ART NR 39150.015.006
  2. EAN 8715492809438
  3. UBB 950359066764
  4. UNSPSC 31163201

Price per 
-


Package: 200
Full Box only
d (nom.) 1.5
Diameter (mm) 1.5
Length (L) (mm) 6
Info
  • Dimensions d1 and d2 in above table are before mounting.
  • V = minimum shear strength, double, in kN.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H12. Special features of coiled spring-type straight pins (spiral pins):
    • These pins are used for connections or the positioning of two or more parts and may also be used as shafts and hinge-, stop- or carrierpins, and are easily disassembled.
    • Thanks to their spiral shaped cross section (approximately 2.1/4 coils) these pins are very flexible and suitable for repeated use with dynamic loads. Equal stress distribution throughout their cross section against the hole wall produces a good press fit, which can absorb shear forces unaffected by the direction.
    • The pins are chamfered at both ends, so they can easily be inserted and installed automatically.
Material Spring steel
Material technical 420-545 HV30
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
DIN 7344
ISO 8748
  1. Select other sizes

Specifications

a ≈ 0.5
d1 (max.) 1.71
d1 (min.) 1.61
d2 (max.) 1.4
V 1.9
  1. Download CAD model