text.skipToContent text.skipToNavigation

Internal tab washer for slotted round nuts DIN 462 Steel Plain 20MM

  1. ART NR 38683.200.001
  2. EAN 8717077268371
  3. UBB 500649372330
  4. UNSPSC 31163202

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M20
d1 M20
Material Steel
Surface treatment Plain
DIN 462
  1. Select other sizes

Specifications

d2 (h11) 36
f (c11) 6
h 4
n (H11) 6
s 1
t (max.) 17.4
  1. Download E-doc
  2. Download CAD model