text.skipToContent text.skipToNavigation

Internal tab washer for slotted round nuts DIN 462 Steel Plain 16MM

  1. ART NR 38683.160.001
  2. EAN 8717077268357
  3. UBB 500649372173
  4. UNSPSC 31163202

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M16
d1 M16
Material Steel
Surface treatment Plain
DIN 462
  1. Select other sizes

Specifications

d2 (h11) 32
f (c11) 5
h 3
n (H11) 5
s 1
t (max.) 13.4
  1. Download E-doc
  2. Download CAD model