text.skipToContent text.skipToNavigation

Internal tab washer for slotted round nuts DIN 462 Steel Plain 10MM

  1. ART NR 38683.100.001
  2. EAN 8717077268333
  3. UBB 500649371910
  4. UNSPSC 31163202

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M10
d1 M10
Material Steel
Surface treatment Plain
DIN 462
  1. Select other sizes

Specifications

d2 (h11) 25
f (c11) 4
h 3
n (H11) 4
s 0,8
t (max.) 7.3
  1. Download E-doc
  2. Download CAD model