text.skipToContent text.skipToNavigation

Internal/external tooth lock washer ASME B18.21.1 Spring steel Zinc plated #6

  1. ART NR U37590.013.0001
  2. EAN 8712423059177
  3. UBB 500621465060
  4. UNSPSC 31161801

Price per 
-


Package: 100
Full Box only
For nom. size #6
Material Spring steel
Surface treatment Zinc plated
ASME B18.21.1
  1. Select other sizes

Specifications

B (max.) 0.610
A (min.) 0.141
C (min.) 0.023