text.skipToContent text.skipToNavigation

INLOC Prevailing torque type hexagon nut, all metal Stainless steel A2 M8

  1. ART NR 51720.080.001
  2. EAN 8715492307361
  3. UBB 950355586914
  4. UNSPSC 31161727

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M8
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Stainless steel prevailing torque type hexagon nuts may cause seizing of the mating threads resulting in fracture.
  • It is recommended to use stainless steel prevailing torque type hexagon nuts treated with an agent to reduce this risk or use an anti-seize- or lubricating compound.
  1. Select other sizes

Specifications

h 6.5
P 1.25
s 13