text.skipToContent text.skipToNavigation

INLOC Prevailing torque type hexagon nut, all metal Stainless steel A2 M7

  1. ART NR 51720.070.001
  2. EAN 8715494598095
  3. UBB 500633291769
  4. UNSPSC 31161727

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M7
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Stainless steel prevailing torque type hexagon nuts may cause seizing of the mating threads resulting in fracture.
  • It is recommended to use stainless steel prevailing torque type hexagon nuts treated with an agent to reduce this risk or use an anti-seize- or lubricating compound.
  1. Select other sizes

Specifications

h 5.5
P 1
s 11