text.skipToContent text.skipToNavigation

Impact nail 18

  1. ART NR 79815FIS
  2. EAN 4006209798157
  3. UBB 500616862214
  4. UNSPSC 31162905
  5. Manufacturer article nr  79815

Price per 
-


Package: 1

Advantages - The stable impact nail ED can be set in concrete with the impact nail setting tool SZE without pre-drilling. This allows for a fast installation. - The setting tool SZE's impact protection provides the best protection for your hand, thus ensuring a safe installation.

Functioning - The impact nail ED is set in the setting tool SZE. - The bracket in the setting tool holds the nail securely in place during the installation procedure. - The nail can then be directly hit into the concrete.

Length (L) (mm) 18
Diameter (mm) 4
Info
  • To be fastened with: ED 15; ED 18; ED 22.

Specifications