text.skipToContent text.skipToNavigation

Hook anchor with 50mm hook oversized thread Steel Hot dip galvanized M20X400

  1. ART NR 20650.200.400
  2. EAN 8715494508926
  3. UBB 500621766103
  4. UNSPSC 31161601

Price per 
-


Package: 1
Diameter (d-D) M20
Length (L) (mm) 400
Info
  • Steel with a tensile strength of min. 400 N/mm2and a lower yield stress of min. 240 N/mm2.
Extra info 50mm hook
Material Steel
Surface treatment Hot dip galvanized
Thread Metric thread
  1. Select other sizes

Specifications

a 150
P 2.50