text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Hikoki High pressure cleaner AW130

  1. ART NR 2Z067986
  2. EAN 4966376221707
  3. UBB 500643723165
  4. UNSPSC 27110000
  5. Manufacturer article nr  93611836

Price per 
-


Package: 1
Corded/Cordless Corded
Length (L) (mm) 325 , 325 , 325 , 325 , 325 , 325 , 325 , 325 , 325 , 325 , 325 , 325
Height (mm) 790 , 790 , 790 , 790 , 790 , 790 , 790 , 790 , 790 , 790 , 790 , 790
Max. air pressure (Bar) 130 , 130 , 130 , 130 , 130 , 130 , 130 , 130 , 130 , 130 , 130 , 130
Hose length (mtr) 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10
Weight (g) 8300 , 8300 , 8300 , 8300 , 8300 , 8300 , 8300 , 8300 , 8300 , 8300 , 8300 , 8300
Width (mm) 260 , 260 , 260 , 260 , 260 , 260 , 260 , 260 , 260 , 260 , 260 , 260
Work pressure 90 , 90 , 90 , 90 , 90 , 90 , 90 , 90 , 90 , 90 , 90 , 90