text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

High knurled knob for hexagon bolts and nuts Plastic Polyoxymethylene high M8X25

  1. ART NR 56735.080.025
  2. EAN 8715492865397
  3. UBB 950356307062
  4. UNSPSC 31162801

Price per 
-


Package: 100
Full Box only
Diameter (mm) 25
For use with M8
Color Black
Extra info high
Material Plastic
Material technical Polyoxymethylene
s 13
Thread Metric thread
  1. Select other sizes

Specifications

h 18
h1 6
s 13