text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

High knurled knob for hexagon bolts and nuts Plastic Polyoxymethylene high M5X20

  1. ART NR 56735.050.020
  2. EAN 8715492865366
  3. UBB 950356306726
  4. UNSPSC 31162801

Price per 
-


Package: 100
Full Box only
Diameter (mm) 20
For use with M5
Color Black
Extra info high
Material Plastic
Material technical Polyoxymethylene
s 8
Thread Metric thread
  1. Select other sizes

Specifications

h 15
h1 5
s 8