text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

High knurled knob for hexagon bolts and nuts Plastic Polyoxymethylene high M4X13

  1. ART NR 56735.040.013
  2. EAN 8715492865335
  3. UBB 950356306494
  4. UNSPSC 31162801

Price per 
-


Package: 100
Full Box only
Diameter (mm) 13
For use with M4
Color Black
Extra info high
Material Plastic
Material technical Polyoxymethylene
s 7
Thread Metric thread
  1. Select other sizes

Specifications

h 9.5
h1 3.5
s 7