text.skipToContent text.skipToNavigation

High knurled knob for hexagon bolts and nuts Plastic Polyoxymethylene high M10X36


Article number
Diameter
For use with M10
Material Plastic
Material technical Polyoxymethylene
Thread Metric thread
Info high
Packed per 100
Full Box only

Specifications

Diameter 36 mm
For use with M10
Material Plastic
Material technical Polyoxymethylene
Thread Metric thread
Info high

Dimensions

D (mm) 36
h 23
h1 8
s 17

Article numbers

Article number 56735.100.036
EAN 8715492865410
UBB 950356307229
UNSPSC 31162801

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.