text.skipToContent text.skipToNavigation

High-collar helical spring lock washer ASME B18.21.1 Spring steel Plain 3/4

Article number
Diameter
Material Spring steel
Surface treatment Plain

Specifications

Diameter 3/4 Inch
Material Spring steel
Surface treatment Plain

Dimensions

B (max.) 1.105
A (min.) 0.753
T (min.) 0.218

Standards

ASME B18.21.1

Article numbers

Article number U37200.075.0001
EAN 8712423058439
UBB 500621460012
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.