text.skipToContent text.skipToNavigation

Hexalobular socket raised cheese head screw ISO 14583 Steel Zinc plated 8.8 M5X16


Article number
Diameter
Length
Class 8.8
Driving features Hexalobular
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated
Packed per 200
Full Box only

Specifications

Diameter M5
Length 16 mm
Class 8.8
Driving features Hexalobular
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Info
  • N = Max. recom. static load (centr. tension) [kN].

Dimensions

d-D M5
Thread length (min.) 38
dk (max.) 9.5
Full thread if L ≤ 40
k (max.) 3.7
L (mm) 16
P 0.8
Socket 25

Standards

ISO 14583

Article numbers

Article number 24422.050.016
EAN 8715492627964
UBB 950353882976
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.