text.skipToContent text.skipToNavigation

Hexalobular socket raised cheese head screw for chipboard Stainless steel A2 5X80MM

  1. ART NR 51772.050.080
  2. EAN 8715494538916
  3. UBB 500627341299
  4. UNSPSC 31162400

Price per 
-


Package: 100
Full Box only
Diameter (mm) 5
Length (L) (mm) 80
Driving features Torx®
Head shape Raised cheese head
Material Stainless steel
Material technical A2
  1. Select other sizes

Specifications

dk 9,7/10,0
k 3,3/3,5
Socket T25