text.skipToContent text.skipToNavigation

Hexalobular socket raised cheese head screw for chipboard Stainless steel A2 4,5X60MM

  1. ART NR 51772.045.060
  2. EAN 8715494538886
  3. UBB 500627340952
  4. UNSPSC 31162400

Price per 
-


Package: 200
Full Box only
Diameter (mm) 4.5
Length (L) (mm) 60
Driving features Torx®
Head shape Raised cheese head
Material Stainless steel
Material technical A2
  1. Select other sizes

Specifications

dk 8,7/9,0
k 2,9/3,1
Socket T25