text.skipToContent text.skipToNavigation

Hexalobular socket raised cheese head screw for chipboard Stainless steel A2 4,5X50MM

  1. ART NR 51772.045.050
  2. EAN 8715494538879
  3. UBB 500627340879
  4. UNSPSC 31162400

Price per 
-


Package: 200
Full Box only
Diameter (mm) 4.5
Length (L) (mm) 50
Driving features Torx®
Head shape Raised cheese head
Material Stainless steel
Material technical A2
  1. Select other sizes

Specifications

dk 8,7/9,0
k 2,9/3,1
Socket T25