text.skipToContent text.skipToNavigation

Hexalobular socket pan head tapping screw ISO 14585 C Steel Zinc plated ST2,9X9,5MM

  1. ART NR 26501.029.009
  2. EAN 8715492656865
  3. UBB 950352570622
  4. UNSPSC 31161507

Price per 
-


Package: 200
Full Box only
Diameter (mm) 2.9
Length (L) (mm) 9.5
Driving features Hexalobular
Head shape Pan head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
ASME ≈B18.6.4
ISO 14585 C
DIN ≈7981 C
NF ≈E25-654 C
  1. Select other sizes

Specifications

dk 5.6
k 2.2
P 1.10
Socket T10
  1. Download CAD model