text.skipToContent text.skipToNavigation

Hexalobular socket pan head tapping screw ISO 14585 C Steel Zinc plated black passivated ST5,5X16MM

  1. ART NR 26503.055.016
  2. EAN 8712423019270
  3. UBB 500654573715
  4. UNSPSC 31162400

Price per 
-


Package: 500
Full Box only
Diameter (mm) 5.5
Length (L) (mm) 16
Driving features Hexalobular
Head shape Pan head
Material Steel
Surface treatment Zinc plated black passivated
Thread Self tapping thread
ISO 14585 C
DIN ≈7981 C
ASME ≈B18.6.4
NF ≈E25-654 C
  1. Select other sizes

Specifications

dk 10.8
k 3.95
P 1.80
Socket T25
  1. Download CAD model