text.skipToContent text.skipToNavigation

Hexalobular socket pan head tapping screw ISO 14585 C Steel Zinc plated black passivated ST2,9X6,5MM

  1. ART NR 26503.029.006
  2. EAN 8712423018815
  3. UBB 500654569101
  4. UNSPSC 31162400

Price per 
-


Package: 1,000
Full Box only
Diameter (mm) 2.9
Length (L) (mm) 6.5
Driving features Hexalobular
Head shape Pan head
Material Steel
Surface treatment Zinc plated black passivated
Thread Self tapping thread
NF ≈E25-654 C
ASME ≈B18.6.4
ISO 14585 C
DIN ≈7981 C
  1. Select other sizes

Specifications

dk 5.6
k 2.2
P 1.10
Socket T10
  1. Download CAD model