text.skipToContent text.skipToNavigation

Hexalobular socket countersunk head tapping screw ISO 14586 C Stainless steel A2 ST5,5X16MM

  1. ART NR 51683.055.016
  2. EAN 8715494129053
  3. UBB 500571723351
  4. UNSPSC 31161507

Price per 
-


Package: 1,000
Full Box only
Diameter (mm) 5.5
Length (L) (mm) 16
Driving features Hexalobular
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Self tapping thread
ISO 14586 C
DIN ≈7982 C
  1. Select other sizes

Specifications

dk 10.3
k ≈ 3
P 1.80
Socket T25
  1. Download CAD model