text.skipToContent text.skipToNavigation

Hexalobular socket countersunk head tapping screw ISO 14586 C Stainless steel A2 ST4,8X38MM

  1. ART NR 51683.048.038
  2. EAN 8715494129015
  3. UBB 500571722932
  4. UNSPSC 31161507

Price per 
-


Package: 500
Full Box only
Diameter (mm) 4.8
Length (L) (mm) 38
Driving features Hexalobular
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Self tapping thread
ISO 14586 C
DIN ≈7982 C
  1. Select other sizes

Specifications

dk 9.3
k ≈ 2.8
P 1.60
Socket T25
  1. Download CAD model