text.skipToContent text.skipToNavigation

Hexalobular socket countersunk head tapping screw ISO 14586 C Stainless steel A2 ST3,9X13MM

  1. ART NR 51683.039.013
  2. EAN 8715494131537
  3. UBB 500571720381
  4. UNSPSC 31161507

Price per 
-


Package: 1,000
Full Box only
Diameter (mm) 3.9
Length (L) (mm) 13
Driving features Hexalobular
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Self tapping thread
DIN ≈7982 C
ISO 14586 C
  1. Select other sizes

Specifications

dk 7.5
k ≈ 2.3
P 1.30
Socket T20
  1. Download CAD model